Motion
58410
Dynorbital® Two-Hand Air Orbital Sander - 0.45 hp, Random Orbit, 0.188 in Orbit Dia., 23.00 cfm @ Load, Non-Vacuum, 8.00 in Pad
Mi Item #05513405
MFR #58410
Price$862.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dynorbital® Two-Hand Air Orbital Sander - 0.45 hp, Random Orbit, 0.188 in Orbit Dia., 23.00 cfm @ Load, Non-Vacuum, 8.00 in Pad
Mi Item #05513405
MFR #58410

Mfr description
58410 8" (203 MM) DIA. TWO-HAND
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$862.17/each

Specifications

Dimensions

  • Inlet Size
    0.250 in
  • Orbit Diameter
    0.188 in
  • Overall Height
    5.625 in
  • Overall Length
    12.500 in
  • Pad Size
    8.00 in
  • Tool Weight
    4 lbs

Details

  • Air Consumption @ Load
    23.00 cfm
  • Exhaust Type
    Rear
  • Horsepower
    0.45 hp
  • Includes
    Sanding Pad
  • Maximum Speed
    10000 rpm
  • Orbit Style
    Random
  • Pad Material
    Urethane
  • Pad Mount Style
    5 Screws
  • Pad Shape
    Circular
  • Vacuum Type
    Non-Vacuum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)