1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DYNABRADE INC
92245
4" (102 mm) Dia. x 3/4" (19 mm) W Bent Coarse Wire
MI ITEM #
05513418
MFR #
92245
List Price
$86.66
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Abrasive Brushes
DYNABRADE INC 92245
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DYNABRADE INC
92245
4" (102 mm) Dia. x 3/4" (19 mm) W Bent Coarse Wire
MI ITEM #
05513418
MFR #
92245
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$86.66
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
92245 4" (102 MM) DIA. X 3/4 (19 MM) W
Specifications
Diameter (Wire)
4.0000 in
Color
Green
Grade
Coarse
Width
3/4 in
Product Type
Wheel Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought