Motion
80506D
Non-Impact Socket - 3/8 in Drive Size, 7/8 in Socket Size, 12 PT, Standard Type, Chrome Finish
MI ITEM #05513450
MFR #80506D
List Price$12.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 7/8 in Socket Size, 12 PT, Standard Type, Chrome Finish
MI ITEM #05513450
MFR #80506D

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.72/each for your price

Overview

Mfr description
80506D 3/8 DR 12PT STD SKT 7/8

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    7/8 in
  • Socket Points
    12 PT
  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Overall Length
    28 mm
  • UPC_NO
    099575805066
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought