Motion
80519
Impact Socket - 7/8 in Socket Size, 3/8 in Drive, 12 PT, Deep Type, Chrome Finish
MI ITEM #05513453
MFR #80519
List Price$18.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 7/8 in Socket Size, 3/8 in Drive, 12 PT, Deep Type, Chrome Finish
MI ITEM #05513453
MFR #80519

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.93/each for your price

Overview

Mfr description
80519 SKT 7/8 3/8 DR 12PT DEEP

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    7/8 in
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Overall Length
    2.5000 in
  • Finish Coating
    Chrome
  • Shaft Style
    Standard Deep
  • UPC_NO
    099575805196
  • PSC Code
    5120
  • ASME Spec
    B107.1
  • Warranty
    Mfr's Lifetime Limited Warranty
  • Number Of Points
    12
  • Size
    7/8 in
  • Type
    Deep
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought