Motion
80726
Socket Set - 1/4 in, 3/8 in, 1/2 in Drive Size
Mi Item #05513454
MFR #80726
Price$222.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 1/4 in, 3/8 in, 1/2 in Drive Size
Mi Item #05513454
MFR #80726

Mfr description
80726 36PC MASTER TORX SET W/HEX SKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$222.48/each

Specifications

Dimensions

  • Drive Size
    1/2 in, 1/4 in, 3/8 in
  • Max Size
    10 mm
  • Maximum Set Hex Size
    10 mm, 5/16 in
  • Maximum Set Torx Size
    T55
  • Min Size
    2 mm
  • Minimum Set Hex Size
    5/32 in
  • Minimum Set Torx Size
    T10

Details

  • Additional Information
    E10, E12, E14, E16, E18, E5, E6, E7, E8, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T10
  • Container Type
    Blow Molded Case
  • Number Of Pieces
    36
  • PSC Code
    5120
  • UPC_NO
    099575807268
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)