Motion
9010D COMB WRENCH 5/16 RATCHETING 12PT

Gearwrench
9010D COMB WRENCH 5/16 RATCHETING 12PT

5/16" 12 Point Reversible Ratcheting Combination Wrench 5.508" OAL, Steel, Full Polish Finish
Mi Item #05513462
MFR #9010D COMB WRENCH 5/16 RATCHETING 12PT
Price$34.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
9010D COMB WRENCH 5/16 RATCHETING 12PT

5/16" 12 Point Reversible Ratcheting Combination Wrench 5.508" OAL, Steel, Full Polish Finish
Mi Item #05513462
MFR #9010D COMB WRENCH 5/16 RATCHETING 12PT

Mfr description
9010D COMB WRENCH 5/16 RATCHETING 12PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.82/each

Specifications

Dimensions

  • Overall Length  
    5.5080 in
  • Size
    5/16 in

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Combination Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)