Motion
9016
1/2" 12 Point Reversible Ratcheting Combination Wrench 7" OAL, Steel, Full Polish Finish
Mi Item #05513464
MFR #9016
Price$46.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" 12 Point Reversible Ratcheting Combination Wrench 7" OAL, Steel, Full Polish Finish
Mi Item #05513464
MFR #9016

Mfr description
9016D COMB WRENCH 1/2 RATCHETING 12PT 7"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.49/each

Specifications

Dimensions

  • Box End Head Thickness
    0.339 in
  • Box End Head Width
    0.984 in
  • Box End Wrench Size  
    1/2 in
  • Head Angle
    Straight
  • Open End Head Thickness
    0.319 in
  • Open End Head Width
    1.146 in
  • Open End Wrench Size  
    1/2 in
  • Overall Length  
    7.0080 in
  • Size
    1/2 in

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Points
    12
  • PSC Code
    5120
  • Socket Shape
    12 PT
  • Type
    Combination Wrench
  • Wrench Type
    Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)