Motion
9110D COMB WRENCH 10MM RATCHET 12PT

Gearwrench
9110D COMB WRENCH 10MM RATCHET 12PT

Combination Wrench - Full Polish, 10 mm Box End Wrench Size, 10 mm Open End Wrench Size, 6.2560 in OAL
MI ITEM #05513467
MFR #9110D COMB WRENCH 10MM RATCHET 12PT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
9110D COMB WRENCH 10MM RATCHET 12PT

Combination Wrench - Full Polish, 10 mm Box End Wrench Size, 10 mm Open End Wrench Size, 6.2560 in OAL
MI ITEM #05513467
MFR #9110D COMB WRENCH 10MM RATCHET 12PT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9110D COMB WRENCH 10MM RATCHET 12PT

Specifications

  • Material
    Steel
  • Size
    10 mm
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    15 °
  • Number Of Points
    12
  • UPC_NO
    082171091100
  • PSC Code
    5120
  • Type
    Combination Wrench
  • Finish Coating
    Full Polish
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text