Motion
9115D COMB WRENCH 15MM RATCHETING 12PT

Gearwrench
9115D COMB WRENCH 15MM RATCHETING 12PT

15mm 12 Point Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
MI ITEM #05513470
MFR #9115D COMB WRENCH 15MM RATCHETING 12PT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
9115D COMB WRENCH 15MM RATCHETING 12PT

15mm 12 Point Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
MI ITEM #05513470
MFR #9115D COMB WRENCH 15MM RATCHETING 12PT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9115D COMB WRENCH 15MM RATCHETING 12PT

Specifications

  • Material
    Chrome Vanadium Steel
  • Size
    15 mm
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Combination Wrench
  • Warranty
    Mfr's Lifetime Limited Warranty
  • Finish Coating
    Full Polish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought