Overview
Mfr description
2630 BNC (F) TO ALLIGATOR CLIPS
Specifications
- Accessory TypeTest Clip
- For Use WithCable Assemblies
- ApplicationElectronics
- ColorBlack, Red
- Length5 in
- Tip MaterialBrass
- Insulation MaterialPVC
- Maximum Voltage Rating150 Vrms
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data