Overview
Mfr description
3752 SHIELDED BOX MINIATURE WITH BNC (M)
- BNC Male and Female Connectors
Specifications
- MaterialMetallic
- ColorBlue/Silver
- Width1.50 in
- Depth0.88 in
- Features & Benefits• BNC Male and Female Connectors
- Height1.13 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data