Motion
5953A
Fluke® Needle Probe - For Use With: Digital Multimeter
Mi Item #05513515
MFR #5953A
Price$76.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluke® Needle Probe - For Use With: Digital Multimeter
Mi Item #05513515
MFR #5953A

Mfr description
5953A PROBE RETR TIP DMM PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.05/each

Specifications

Dimensions

  • Length
    4 ft.

Details

  • Accessory Type
    Needle Probe
  • Application
    Electronics
  • Color
    Black/Red
  • For Use With
    Digital Multimeter
  • Max Voltage Measurement
    600 Vrms
  • Tip Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)