Motion
MGPM20TF-100Z-XC6A

SMC CORP OF AMERICA
MGPM20TF-100Z-XC6A

MGP-Z GUIDED CYLINDER with 20 mm Bore Size
MI ITEM #05513588
MFR #MGPM20TF-100Z-XC6A
List Price$297.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM20TF-100Z-XC6A

MGP-Z GUIDED CYLINDER with 20 mm Bore Size
MI ITEM #05513588
MFR #MGPM20TF-100Z-XC6A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$297.49/each for your price

Overview

Mfr description
MGPM20TF-100Z-XC6A CYLINDER

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Stroke
  • Bearings
    Slide Bearing
  • Cushion Type
    Rubber Bumper
  • Made to Order
    Piston rod and rod end nut made of stainless steel
  • Number of Switches
    2
  • Port Thread Standard
    G
  • Series
    MGP-Z
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text