Motion
08524019
Calibration Label Legend: Calibration, English, 6 x 1/4", Green, White, Pressure Sensitive Vinyl
Mi Item #05513598
MFR #08524019
Price$69.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Label Legend: Calibration, English, 6 x 1/4", Green, White, Pressure Sensitive Vinyl
Mi Item #05513598
MFR #08524019

Mfr description
14-004-6 GREEN 120/PK WRAP-UP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.56/each

Specifications

Dimensions

  • Height
    1/4 in
  • Length
    6 in

Details

  • Adhesive Type
    Pressure Sensitive Adhesive
  • Color
    Green, White
  • Label Coating
    No Coating
  • Language
    English
  • Legend
    Calibration
  • Material Type
    Pressure Sensitive Vinyl
  • Message Type
    Calibration
  • Package Type
    Pak120
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)