Motion
ADVC-63-15-I-P-A

FESTO CORPORATION
ADVC-63-15-I-P-A

ADVC-63-15-I-P-A Short-Stroke Cylinder
MI ITEM #05513612
MFR #ADVC-63-15-I-P-A
Price$386.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADVC-63-15-I-P-A

ADVC-63-15-I-P-A Short-Stroke Cylinder
MI ITEM #05513612
MFR #ADVC-63-15-I-P-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$386.96/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Compact Cylinder Type
    Short Stroke
  • Cylinder Style
    Compact
  • Cylinder Suffix
    I-P-A
  • Product Type
    Hold-Down Clamp Air Cylinders
  • Series
    ADVC
  • Type
    Compact

Overview

Mfr description
188285 ADVC-63-15-I-P-A CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought