Motion
6017-2RSR
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 22 mm Width, Double Sealed, Without Snap Ring
Mi Item #05513618
MFR #6017-2RSR
Price$389.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 22 mm Width, Double Sealed, Without Snap Ring
Mi Item #05513618
MFR #6017-2RSR

Mfr description
6017-2RSR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$389.33/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    22 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    6017-2RSR
  • Long Description
    The 6017-2RSR is an 85 mm bore radial/deep groove ball bearing with 130 mm OD, 22 mm width, straight design, double sealed.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6017-2RSR
  • Manufacturer Upc Number
    4012801201575
  • Max Rpm
    2700 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    53000 N
  • Radial Static Load Capacity
    43000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801201575
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)