Motion
60770690
1/8 to 1 Inch Diameter, Chrome Steel, Gage Ball Set,0.0001 Inch Tolerance, Grade 24 Accuracy
Mi Item #05514087
MFR #60770690
Price$95.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8 to 1 Inch Diameter, Chrome Steel, Gage Ball Set,0.0001 Inch Tolerance, Grade 24 Accuracy
Mi Item #05514087
MFR #60770690

Mfr description
10-193-1 52PC SET SPI PRECISION GAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.88/each

Specifications

Dimensions

  • Diameter Range
    1/8 in~1 in

Details

  • Grade
    24
  • Includes
    1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 13/32, 7/16, 15/32, 1/2, 17/32, 9/16, 19/32, 5/8, 21/32, 11/16, 23/32, 3/4, 13/16, 7/8, 15/16, 1 in
  • Material
    Chrome Steel
  • Number Of Pieces
    52
  • Tolerance
    0.000100 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)