Motion
64914286
1 to 25mm Diameter, Chrome Steel, Gage Ball Set,0.0001 Inch Tolerance, Grade 24 Accuracy, 25 Pairs
MI ITEM #05514088
MFR #64914286
List Price$215.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 to 25mm Diameter, Chrome Steel, Gage Ball Set,0.0001 Inch Tolerance, Grade 24 Accuracy, 25 Pairs
MI ITEM #05514088
MFR #64914286

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$215.13/each for your price

Overview

Mfr description
10-194-9 50 PIECE SET SPI METRIC GAGE

Specifications

  • Tolerance
    0.000100 in
  • Number Of Pieces
    50
  • Material
    Chrome Steel
  • Includes
    1.00, 2.00, 3.00, 4.00, 5.00, 6.00, 7.00, 8.00, 9.00, 10.00, 11.00, 12.00, 13.00, 14.00, 15.00, 16.00, 17.00, 18.00, 19.00, 20.00, 21.00, 22.00, 23.00, 24.00, 25.00 mm
  • Grade
    24
  • Diameter Range
    1.00 mm~25.00 mm
  • Number Of Pairs Triads
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text