Motion
12-391-9
0 to 63mm Carbide Deep Throat Electronic Outside Micrometer;0000500" Resolution, 0001" Accuracy
Mi Item #05514106
MFR #12-391-9
Price$256.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 63mm Carbide Deep Throat Electronic Outside Micrometer;0000500" Resolution, 0001" Accuracy
Mi Item #05514106
MFR #12-391-9

Mfr description
12-391-9 ELECTRONIC 0-2.6" SPI DEEP
  • Sliding refersTo a scale with a sensor for digital readings
  • They are used for quick readings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$256.74/each

Specifications

Dimensions

  • Throat Depth
    3 in

Details

  • Data Output
    No
  • Includes
    Case
  • Maximum Measurement
    2.5 in
  • Measuring Face Material
    Carbide
  • Rotating Spindle
    No
  • Thimble Type
    Sliding
  • Water Resistance Rating
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)