Motion
06410138
2-3/16" OAL, Caliper Centerline Gage Attachment: 1 Piece, 0.141" Slot Width, For Use with 4, 6 & 8" Dial & Vernier Calipers
MI ITEM #05514111
MFR #06410138
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/16" OAL, Caliper Centerline Gage Attachment: 1 Piece, 0.141" Slot Width, For Use with 4, 6 & 8" Dial & Vernier Calipers
MI ITEM #05514111
MFR #06410138

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12-439-6 FOR 4" 6" AND 8" CAL CENTER

Specifications

  • Accessory Type
    Centerline Gage
  • For Use With
    4" Dial and Vernier Caliper, 6" Dial and Vernier Caliper, 8" Dial and Vernier Caliper
  • Size
    2.187 (Length) in, 3/8 (Width) in
  • Number Of Pieces
    1
  • Overall Length
    2.1870 in
  • Slot Width
    0.1410 in
  • Type
    Centerline Gage Attachment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text