Specifications
Dimensions
- Size7/32 in x 5/32 in
Details
- Accessory TypeUniversal Clamp
- For Use WithMost Dovetail Equipped Indicators(except Starrett)
- TypeUniversal Clamp
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)