Motion
01386200
3 Inch Overall Length Test Indicator Holding Bar with Pin For Use with All Height Gages and Column Clamps that Accept 3/16 Inch Wide by 5/16 Inch Height Bars
Mi Item #05514114
MFR #01386200
Price$132.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Inch Overall Length Test Indicator Holding Bar with Pin For Use with All Height Gages and Column Clamps that Accept 3/16 Inch Wide by 5/16 Inch Height Bars
Mi Item #05514114
MFR #01386200

Mfr description
12-445-3 FOR INDICATOR HOLDING BAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$132.63/each

Specifications

Dimensions

  • Size
    3 in (Overall Length)

Details

  • For Use With
    All Height Gages & Column Clamps that Accept 3/16" Wide by 5/16" Height Bars
  • Type
    Holding Bar with Pin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)