Motion
91099572
Double and Single End, Edge Finder Set Mechanical;Includes 2 Double Ends, 2 Single Ends, Wooden Case, 4 Pieces
Mi Item #05514134
MFR #91099572
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double and Single End, Edge Finder Set Mechanical;Includes 2 Double Ends, 2 Single Ends, Wooden Case, 4 Pieces
Mi Item #05514134
MFR #91099572

Mfr description
13-146-6 STANDARD & AUDIBLE SPI EDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Center Edge Finder Type
    Mechanical
  • Electronic Or Mechanical
    Mechanical
  • Includes
    (2) Double Ends, (2) Single Ends, Wooden Case
  • Magnetic
    Non-Magnetic
  • Number Of Pieces
    4
  • Tool End Style
    Double, Single
  • Tool Types Included
    Center Finder, Edge Finder
  • Type
    Edge Finder Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)