Motion
91099705
6 Inch Long x 1 Inch Wide x 0.0002 Inch Center to Center Accuracy, 0.0004 Inch Parallelism, 5 Inch Between Rolls, Sine Bar Steel, Includes Back Plate
Mi Item #05514135
MFR #91099705
Price$142.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Inch Long x 1 Inch Wide x 0.0002 Inch Center to Center Accuracy, 0.0004 Inch Parallelism, 5 Inch Between Rolls, Sine Bar Steel, Includes Back Plate
Mi Item #05514135
MFR #91099705

Mfr description
13-186-2 5" SPI SINE BAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$142.29/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Overall Width
    1 in
  • Parallelism
    0.0004 in

Details

  • Center To Center Accuracy
    0.0002 in
  • Distance Between Rolls
    5 in
  • Includes
    Back Plate
  • Magnetic
    No
  • Material
    Steel
  • Type
    Sine Bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)