Motion
60591765
2 Piece, 6" Combination Square Set; 1/16, 1/32, 1/64 & 1/8" (4R) Graduation, Hardened Steel Blade, Cast Iron Square Head
Mi Item #05514140
MFR #60591765
Price$73.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Piece, 6" Combination Square Set; 1/16, 1/32, 1/64 & 1/8" (4R) Graduation, Hardened Steel Blade, Cast Iron Square Head
Mi Item #05514140
MFR #60591765

Mfr description
13-250-6 6" 4R - CAST SPI 2 PC COMBI SQ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.58/each

Specifications

Dimensions

  • Blade Length
    6 in
  • Blade Width
    6 in
  • Graduation
    1/16 in, 1/32 in, 1/64 in, 1/8 in

Details

  • 45 Degree Angle
    No
  • Beveled Or Straight Edges
    Straight Edges
  • Blade Material
    Hardened Steel
  • Finish Coating
    Plain
  • Graduation Style
    4R
  • Head Material
    Cast Iron
  • Head Type
    Square
  • Material
    Cast Iron, Steel
  • Number Of Pieces
    2
  • Square Set
    Square Set
  • Square Style
    Combination Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)