Motion
60591666
3 Piece, 12" Combination Square Set; 1/16, 1/32, 1/64 & 1/8" (4R) Graduation, Hardened Steel Blade, Cast Iron Center & Square Head
Mi Item #05514142
MFR #60591666
Price$116.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Piece, 12" Combination Square Set; 1/16, 1/32, 1/64 & 1/8" (4R) Graduation, Hardened Steel Blade, Cast Iron Center & Square Head
Mi Item #05514142
MFR #60591666

Mfr description
13-265-4 12" 4R GRAD CAST SPI 3 PC COMBI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.65/each

Specifications

Dimensions

  • Blade Length
    12 in
  • Graduation
    1/16 in, 1/32 in, 1/64 in, 1/8 in

Details

  • Blade Material
    Hardened Steel
  • Graduation Style
    4R
  • Head Material
    Cast Iron
  • Head Type
    Center; Square
  • Number Of Pieces
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)