Motion
64004732
12 to 24 Inch Long Blade, Square Head; Cast Iron
Mi Item #05514143
MFR #64004732
Price$53.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 to 24 Inch Long Blade, Square Head; Cast Iron
Mi Item #05514143
MFR #64004732

Mfr description
13-284-5 12-24" CAST SQ HEAD SPI COMBI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.45/each

Specifications

Dimensions

  • For Blade Length
    12 to 24 in

Details

  • Head Type
    Square Head
  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)