Motion
64004765
12 to 24 Inch Long Blade, Combination Square Protractor Head; Cast Iron
Mi Item #05514145
MFR #64004765
Price$85.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 to 24 Inch Long Blade, Combination Square Protractor Head; Cast Iron
Mi Item #05514145
MFR #64004765

Mfr description
13-287-8 12-24NONREVERS PROTRCT SPI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.58/each

Specifications

Dimensions

  • Blade Length
    24 in
  • For Blade Length
    12 to 24

Details

  • Blade Finish Coating
    Baked Enamel
  • Head Finish Coating
    Plain
  • Magnetic Base
    Non-Magnetic Base
  • Material
    Cast Iron
  • Protractor Style
    Combination Square Protractor Head
  • Reversible
    No
  • Tool Function
    Combination Square Accessory
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)