Motion
60591914
18 Inch Long Blade, 4R Graduation Combination Square Blade; Baked Enamel Coated, 1/64, 1/32 1/16 and 1/8 Inch Graduation
Mi Item #05514154
MFR #60591914
Price$31.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18 Inch Long Blade, 4R Graduation Combination Square Blade; Baked Enamel Coated, 1/64, 1/32 1/16 and 1/8 Inch Graduation
Mi Item #05514154
MFR #60591914

Mfr description
13-456-9 18" 4R BLADE SPI COMBI SQ SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.38/each

Specifications

Dimensions

  • Blade Length
    18 in
  • Graduation
    1/64 in, 1/32 in, 1/16 in, 1/8 in

Details

  • 45 Degree Angle
    No
  • Beveled Or Straight Edges
    Straight Edges
  • Finish Coating
    Baked Enamel
  • Graduation Style
    4R
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)