Motion
79267969
6" Blade Length, 4" Base Length Spring Steel Square 0.0007" (Parallel) & 0.0014" (Square) Accuracy
Mi Item #05514167
MFR #79267969
Price$39.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Blade Length, 4" Base Length Spring Steel Square 0.0007" (Parallel) & 0.0014" (Square) Accuracy
Mi Item #05514167
MFR #79267969

Mfr description
13-627-5 6" SPI WORKSHOP SQUARES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.80/each

Specifications

Dimensions

  • Base Length
    4 in
  • Blade Length
    6 in

Details

  • 45 Degree Angle
    No
  • Accuracy
    0.0014 in
  • Beveled Or Straight Edges
    Straight Edges
  • Finish Coating
    Plain
  • Material
    Spring Steel
  • PSC Code
    5210
  • Square Set
    Does Not Include Square Set
  • Square Style
    Tri-Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)