Motion
79267977
9" Blade Length, 5-1/2" Base Length Spring Steel Square 0.0009" (Parallel) & 0.0017" (Square) Accuracy
Mi Item #05514168
MFR #79267977
Price$98.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9" Blade Length, 5-1/2" Base Length Spring Steel Square 0.0009" (Parallel) & 0.0017" (Square) Accuracy
Mi Item #05514168
MFR #79267977

Mfr description
13-628-3 9" SPI WORKSHOP SQUARES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.33/each

Specifications

Dimensions

  • Base Length
    5-1/2 in
  • Blade Length
    9 in

Details

  • 45 Degree Angle
    No
  • Accuracy
    0.0017 in
  • Beveled Or Straight Edges
    Straight Edges
  • Finish Coating
    Plain
  • Material
    Spring Steel
  • PSC Code
    5210
  • Square Set
    Does Not Include Square Set
  • Square Style
    Tri-Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)