Motion
79268058
4 Piece, 3, 4, 5-1/2, 7-1/2 Inch Base Length, 4, 6, 9, 12 Inch Blade Length, Square Set
Mi Item #05514169
MFR #79268058
Price$286.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Piece, 3, 4, 5-1/2, 7-1/2 Inch Base Length, 4, 6, 9, 12 Inch Blade Length, Square Set
Mi Item #05514169
MFR #79268058

Mfr description
13-635-8 SET 4-6-9-12 SPI WORKSHOP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$286.03/each

Specifications

Dimensions

  • Base Length
    3 in; 4 in; 5-1/2 in; 7-1/2 in
  • Blade Length
    4 in, 6 in, 9 in, 12 in

Details

  • 45 Degree Angle
    No
  • Beveled Or Straight Edges
    Straight Edges
  • Finish Coating
    Plain
  • Material
    Steel
  • Number Of Pieces
    4
  • PSC Code
    5210
  • Square Set
    Square Set
  • Square Style
    Tri-Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)