Motion
85241073
0.0001 Squareness Per Inch, Hardened Steel, 1-2-3 Block with 23 Hole Setup Block 3/8 - 16 Inch Tapped Hole Size, 55-60 Rc Hardness, Sold As Matched Pair
Mi Item #05514171
MFR #85241073
Price$122.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.0001 Squareness Per Inch, Hardened Steel, 1-2-3 Block with 23 Hole Setup Block 3/8 - 16 Inch Tapped Hole Size, 55-60 Rc Hardness, Sold As Matched Pair
Mi Item #05514171
MFR #85241073

Mfr description
13-670-5 1-2-3 SPI SET-UP BLOCKS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$122.25/each

Specifications

Dimensions

  • Overall Height
    3 in
  • Overall Length
    2 in
  • Overall Width
    1 in
  • Squareness Per Inch
    0.0001 in
  • Tapped Hole Size
    3/8-16 in
  • Untapped Hole Diameter
    0.3510 in

Details

  • Hardness
    55-60 Rockwell C
  • Material
    Hardened Steel
  • Number Of Pieces
    2
  • Number Of Tapped Holes
    5
  • Number Of Untapped Holes
    18
  • Serial Number
    No
  • Setup Block Style
    1-2-3 Block
  • Sold As
    Matched Pair
  • Type
    1-2-3 Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)