Motion
86217098
0.0003 Squareness Per Inch, Hardened Steel, 2-3-4 Block with 23 Hole Setup Block 3/8 - 16 Inch Tapped Hole Size, 55-60 Rc Hardness, Sold As Matched Pair
Mi Item #05514173
MFR #86217098
Price$365.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.0003 Squareness Per Inch, Hardened Steel, 2-3-4 Block with 23 Hole Setup Block 3/8 - 16 Inch Tapped Hole Size, 55-60 Rc Hardness, Sold As Matched Pair
Mi Item #05514173
MFR #86217098

Mfr description
13-672-1 2-3-4 SPI SET-UP BLOCKS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$365.19/each

Specifications

Dimensions

  • Overall Height
    4 in
  • Overall Length
    3 in
  • Overall Width
    2 in
  • Squareness Per Inch
    0.0003 in
  • Tapped Hole Size
    3/8-16 in
  • Untapped Hole Diameter
    3/8 in

Details

  • Hardness
    55-60 Rockwell C
  • Material
    Hardened Steel
  • Number Of Tapped Holes
    5
  • Number Of Untapped Holes
    18
  • Serial Number
    No
  • Setup Block Style
    2-3-4 Block
  • Sold As
    Matched Pair
  • Type
    2-3-4 Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)