Motion
91097428
2 Spindle, 9 & 12" Spindle Length, Surface Gage 3-1/8" Long x 2-3/8" Wide Base, 1-1/8" Overall Height
MI ITEM #05514174
MFR #91097428
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Spindle, 9 & 12" Spindle Length, Surface Gage 3-1/8" Long x 2-3/8" Wide Base, 1-1/8" Overall Height
MI ITEM #05514174
MFR #91097428

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
13-675-4 WITH 9 & 12" SPINDLES SPI

Specifications

  • Includes Base
    Included
  • Base Type
    Rectangular
  • Base Length
    3-1/8 in
  • Base Width
    2-3/8 in
  • Base Height
    1-1/8 in
  • Overall Length
    3-1/2 in
  • Rod Length
    12 in
  • Arm Length
    9 in
  • Arm Style
    Post & Clamp
  • Overall Height
    1-1/8 in
  • Includes
    Scriber
  • Number Of Spindles
    2
  • Spindle Length
    9 in; 12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought