Motion
60568201
Granite, Rectangular Base, Comparator Gage Stand - 8" High, 6" Base Length x 6" Base Width x 2" Base Height, Includes Holder
MI ITEM #05514175
MFR #60568201
Price$215.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Granite, Rectangular Base, Comparator Gage Stand - 8" High, 6" Base Length x 6" Base Width x 2" Base Height, Includes Holder
MI ITEM #05514175
MFR #60568201

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$215.04/each

Specifications

Dimensions

  • Base Height
    2 in
  • Base Length
    6 in
  • Base Width
    6 in
  • Overall Height
    8 in

Details

  • Anvil
    Not Included
  • Base Shape
    Rectangular
  • Dial Indicator
    No
  • Fine Adjustment
    Yes
  • Holder Included
    Yes
  • Includes
    Holder
  • Material
    Granite
  • Type
    Comparator Gage Stand

Overview

Mfr description
13-695-2 6" X 6" X 2" SPI GRANITE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought