1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
62393665
12 Inch Leg, Spring Joint, Steel, Powder Coated, Divider;12 Inch Max Measurement, with Quick Nut Adjustment
MI ITEM #
05514178
MFR #
62393665
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Calipers
Divider Calipers
Swiss Precision Instrument Inc 62393665
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
62393665
12 Inch Leg, Spring Joint, Steel, Powder Coated, Divider;12 Inch Max Measurement, with Quick Nut Adjustment
MI ITEM #
05514178
MFR #
62393665
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
13-717-4 12" SPI SRING DIV W/QCK NUT
Specifications
Maximum Measurement
12 in
Material
Steel
Type
Divider
Joint Type
Spring
Finish Coating
Powder Coat
Leg Size
12 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data