Motion
59624643
6" Long, 1/64, 1/32, 1/16, 1/8" Graduation, Rigid Steel Rule 4R Graduation Style, 3/4" Wide, Silver, Satin Chrome Finish
MI ITEM #05514187
MFR #59624643
Price$14.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Long, 1/64, 1/32, 1/16, 1/8" Graduation, Rigid Steel Rule 4R Graduation Style, 3/4" Wide, Silver, Satin Chrome Finish
MI ITEM #05514187
MFR #59624643

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.88/each

Specifications

Dimensions

  • Blade Length
    6 in
  • Blade Width
    3/4 in
  • Graduation
    1/64 in, 1/32 in, 1/16 in, 1/8 in
  • Length
    6 in
  • Width
    3/4 in

Details

  • Color
    Silver
  • Finish Coating
    Satin Chrome
  • Flexible Or Rigid
    Rigid
  • Folding
    Does Not Fold
  • Graduation Style
    4R
  • Includes Hook
    No
  • Includes Slide Rule
    Does Not Include Slide Rule
  • Magnetic
    No
  • Material
    Steel
  • Reading Orientation
    Left to Right

Overview

Mfr description
13-841-2 4R SATIN CHROME FINISH 6" RIGID
  • Rigid rules are designed to record or transfer measurements of a flat surface.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought