Motion
59624668
6" Long, 1/100, 1/64, 1/50, 1/32" Graduation, Rigid Steel Rule 16R Graduation Style, 3/4" Wide, Silver, Satin Chrome Finish
MI ITEM #05514188
MFR #59624668
List Price$14.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Long, 1/100, 1/64, 1/50, 1/32" Graduation, Rigid Steel Rule 16R Graduation Style, 3/4" Wide, Silver, Satin Chrome Finish
MI ITEM #05514188
MFR #59624668

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.88/each for your price

Overview

Mfr description
13-843-8 16R SATIN CHROME FINISH 6"
  • Rigid rules are designed to record or transfer measurements of a flat surface.

Specifications

  • Blade Length
    6 in
  • Blade Width
    3/4 in
  • Graduation Style
    16R
  • Graduation
    1/100 in, 1/64 in, 1/50 in, 1/32 in
  • Folding
    Does Not Fold
  • Includes Slide Rule
    Does Not Include Slide Rule
  • Magnetic
    No
  • Flexible Or Rigid
    Rigid
  • Includes Hook
    No
  • Material
    Steel
  • Color
    Silver
  • Length
    6 in
  • Width
    3/4 in
  • Reading Orientation
    Left to Right
  • Finish Coating
    Satin Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought