Motion
59624726
12" Long, 1/64, 1/32" and 0.5, 1mm Graduation, Rigid Steel Rule English/Metric Graduation Style, 1" Wide, Silver, Satin Chrome Finish
MI ITEM #05514189
MFR #59624726
List Price$21.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Long, 1/64, 1/32" and 0.5, 1mm Graduation, Rigid Steel Rule English/Metric Graduation Style, 1" Wide, Silver, Satin Chrome Finish
MI ITEM #05514189
MFR #59624726

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.35/each for your price

Overview

Mfr description
13-849-5 E-M SATIN CHROME FINISH 12"
  • Rigid rules are designed to record or transfer measurements of a flat surface.

Specifications

  • Graduation Style
    English/Metric
  • Graduation
    1/64 in, 1/32 in
  • Magnetic
    No
  • Flexible Or Rigid
    Rigid
  • Includes Hook
    No
  • Material
    Steel
  • Color
    Silver
  • Length
    12 in
  • Width
    1 in
  • Reading Orientation
    Left to Right
  • Finish Coating
    Satin Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text