Motion
59624791
24" Long, 1/64, 1/32, 1/16, 1/8" Graduation, Rigid Steel Rule 4R Graduation Style, 1-1/8" Wide, Silver, Satin Chrome Finish
MI ITEM #05514192
MFR #59624791
List Price$56.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24" Long, 1/64, 1/32, 1/16, 1/8" Graduation, Rigid Steel Rule 4R Graduation Style, 1-1/8" Wide, Silver, Satin Chrome Finish
MI ITEM #05514192
MFR #59624791

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$56.78/each for your price

Overview

Mfr description
13-856-0 4R SATIN CHROME FINISH 24"
  • Rigid rules are designed to record or transfer measurements of a flat surface.

Specifications

  • Blade Length
    24 in
  • Blade Width
    1-1/8 in
  • Graduation Style
    4R
  • Graduation
    1/64 in, 1/32 in, 1/16 in, 1/8 in
  • Folding
    Does Not Fold
  • Includes Slide Rule
    Does Not Include Slide Rule
  • Magnetic
    No
  • Flexible Or Rigid
    Rigid
  • Includes Hook
    No
  • Material
    Steel
  • Color
    Silver
  • Length
    24 in
  • Width
    1-1/8 in
  • Reading Orientation
    Left to Right
  • Finish Coating
    Satin Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text