Motion
69746063
18" Long, 1/64, 1/32, 1/16, 1/8" Graduation, Flexible Steel Rule 4R Graduation Style, 3/4" Wide, Silver, Satin Chrome Finish
MI ITEM #05514198
MFR #69746063
List Price$32.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18" Long, 1/64, 1/32, 1/16, 1/8" Graduation, Flexible Steel Rule 4R Graduation Style, 3/4" Wide, Silver, Satin Chrome Finish
MI ITEM #05514198
MFR #69746063

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.83/each for your price

Overview

Mfr description
13-871-9 4R SATIN CHROME FINISH 18"
  • Flexible rules are designed to measure curves or round surfaces. Thinner rules are typically more flexible.

Specifications

  • Blade Length
    18 in
  • Blade Width
    3/4 in
  • Graduation Style
    4R
  • Graduation
    1/64 in, 1/32 in, 1/16 in, 1/8 in
  • Folding
    Does Not Fold
  • Includes Slide Rule
    Does Not Include Slide Rule
  • Magnetic
    No
  • Flexible Or Rigid
    Flexible
  • Includes Hook
    No
  • Material
    Steel
  • Color
    Silver
  • Length
    18 in
  • Width
    3/4 in
  • Reading Orientation
    Left to Right
  • Finish Coating
    Satin Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought