Motion
69746121
24" Long, 1/100, 1/64, 1/32, 1/10" Graduation, Flexible Steel Rule 5R Graduation Style, 3/4" Wide, Silver, Satin Chrome Finish
Mi Item #05514199
MFR #69746121
Price$50.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24" Long, 1/100, 1/64, 1/32, 1/10" Graduation, Flexible Steel Rule 5R Graduation Style, 3/4" Wide, Silver, Satin Chrome Finish
Mi Item #05514199
MFR #69746121

Mfr description
13-877-6 5R SATIN CHROME FINISH 24"
  • Flexible rules are designed to measure curves or round surfaces. Thinner rules are typically more flexible.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.85/each

Specifications

Dimensions

  • Blade Length
    24 in
  • Blade Width
    3/4 in
  • Graduation
    1/100 in, 1/64 in, 1/32 in, 1/10 in
  • Length
    24 in
  • Width
    3/4 in

Details

  • Color
    Silver
  • Finish Coating
    Satin Chrome
  • Flexible Or Rigid
    Flexible
  • Folding
    Does Not Fold
  • Graduation Style
    5R
  • Includes Hook
    No
  • Includes Slide Rule
    Does Not Include Slide Rule
  • Magnetic
    No
  • Material
    Steel
  • Reading Orientation
    Left to Right
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)