Motion
69746139
24" Long, 1/100, 1/64, 1/50, 1/32" Graduation, Flexible Steel Rule 16R Graduation Style, 3/4" Wide, Silver, Satin Chrome Finish
MI ITEM #05514200
MFR #69746139
List Price$47.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24" Long, 1/100, 1/64, 1/50, 1/32" Graduation, Flexible Steel Rule 16R Graduation Style, 3/4" Wide, Silver, Satin Chrome Finish
MI ITEM #05514200
MFR #69746139

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$47.45/each for your price

Overview

Mfr description
13-878-4 16R SATIN CHROME FINISH 24"
  • Flexible rules are designed to measure curves or round surfaces. Thinner rules are typically more flexible.

Specifications

  • Graduation Style
    16R
  • Graduation
    1/100 in, 1/64 in, 1/50 in, 1/32 in
  • Magnetic
    No
  • Flexible Or Rigid
    Flexible
  • Includes Hook
    No
  • Material
    Steel
  • Color
    Silver
  • Length
    24 in
  • Width
    3/4 in
  • Reading Orientation
    Left to Right
  • Finish Coating
    Satin Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought