Motion
78988771
6" Long, 1/64, 1/32, 1/16, 1/8" Graduation, Flexible Steel Rule 4R Graduation Style, 1/2" Wide, Black, Black Chrome Finish
MI ITEM #05514208
MFR #78988771
List Price$10.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Long, 1/64, 1/32, 1/16, 1/8" Graduation, Flexible Steel Rule 4R Graduation Style, 1/2" Wide, Black, Black Chrome Finish
MI ITEM #05514208
MFR #78988771

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.95/each for your price

Overview

Mfr description
13-911-3 4R 6" FLEX EZ-VIEW RULE
  • Flexible rules are designed to measure curves or round surfaces. Thinner rules are typically more flexible.

Specifications

  • Blade Length
    6 in
  • Blade Width
    1/2 in
  • Graduation Style
    4R
  • Graduation
    1/64 in, 1/32 in, 1/16 in, 1/8 in
  • Folding
    Does Not Fold
  • Includes Slide Rule
    Does Not Include Slide Rule
  • Magnetic
    No
  • Flexible Or Rigid
    Flexible
  • Includes Hook
    No
  • Material
    Steel
  • Color
    Black
  • Length
    6 in
  • Width
    1/2 in
  • Reading Orientation
    Left to Right
  • Finish Coating
    Black Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought