Motion
69745859
24" Long, 1/64, 1/32" and 0.5, 1mm Graduation, Tool Steel Rule English/Metric Graduation Style, 1-1/8" Wide, Silver, Satin Chrome Finish
MI ITEM #05514211
MFR #69745859
List Price$83.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24" Long, 1/64, 1/32" and 0.5, 1mm Graduation, Tool Steel Rule English/Metric Graduation Style, 1-1/8" Wide, Silver, Satin Chrome Finish
MI ITEM #05514211
MFR #69745859

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$83.10/each for your price

Overview

Mfr description
13-943-6 24" E-M GRAD SATIN FINISH SPI

Specifications

  • Graduation Style
    English/Metric
  • Graduation
    1/64 in, 1/32 in
  • Magnetic
    No
  • Includes Hook
    Yes
  • Material
    Tool Steel
  • Color
    Silver
  • Length
    24 in
  • Width
    1-1/8 in
  • Reading Orientation
    Left to Right
  • Finish Coating
    Satin Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text