Overview
Mfr description
13-971-7 GAGE SPI MULT-USE
Specifications
- Blade Length4 in
- Graduation StyleEnglish/Metric
- Graduation1/32 in, 1/64 in
- Blade Width3/4 in
- Blade MaterialStainless Steel
- Head MaterialStainless Steel
- Head TypeCenter; Protractor; Square
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data