Motion
65378267
9 Piece, 0mm to 63.5mm Measuring Range, 40mm Dial Diam, 0-25-0 Dial Reading, Yellow Dial Test Indicator Kit 0.005mm Accuracy, 2, 4 & 6" Contact Point Length, 1/8" Ball Diam, 0.01mm Dial Graduation
Mi Item #05514215
MFR #65378267
Price$587.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 Piece, 0mm to 63.5mm Measuring Range, 40mm Dial Diam, 0-25-0 Dial Reading, Yellow Dial Test Indicator Kit 0.005mm Accuracy, 2, 4 & 6" Contact Point Length, 1/8" Ball Diam, 0.01mm Dial Graduation
Mi Item #05514215
MFR #65378267

Mfr description
13-979-0 METRIC INDICATOR CO-AX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$587.01/each

Specifications

Dimensions

  • Contact Point Length
    2 in; 4 in; 6 in
  • Dial Diameter
    40.00 mm
  • Dial Reading
    0-25-0
  • Diameter
    1/8 in

Details

  • Accuracy
    0.0002 in
  • Dial Color
    Yellow
  • Dial Graduation
    0.0100 mm
  • Includes
    (3) External Feelers, (3) Internal Feelers, Center Point Feeler, Centering Indicator, Fitted Case, Restraining Arm
  • Kit Type
    Dial Test Indicator
  • Maximum Measurement
    2.5000 in
  • Number Of Pieces
    9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)