Motion
01221001
20 Leaf, 0.4 to 6mm Pitch Range, Steel Screw Pitch Gage 60° Thread Angle
Mi Item #05514217
MFR #01221001
Price$37.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20 Leaf, 0.4 to 6mm Pitch Range, Steel Screw Pitch Gage 60° Thread Angle
Mi Item #05514217
MFR #01221001

Mfr description
14-029-3 .4-6.0MM 20 LEAF SPI SCREW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.44/each

Specifications

Dimensions

  • Metric Measurement Range
    0.40 to 6.00 mm
  • Pitch
    0.40 mm, 0.45 mm, 0.50 mm, 0.60 mm, 0.70 mm, 0.75 mm, 0.80 mm, 1.00 mm, 1.25 mm, 1.50 mm, 1.75 mm, 2.00 mm, 2.50 mm, 3.00 mm, 3.50 mm, 4.00 mm, 4.50 mm, 5.00 mm, 5.50 mm, 6.00 mm

Details

  • Material
    Steel
  • Number Of Blades
    20
  • Number of Leaves
    20
  • Pitch Range
    0.40-6.00 mm
  • Thread Angle
    60.00°
  • Thread Type
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)