Motion
01221019
28 Leaf, 1/4 to 2.5mm Pitch Range, Steel Screw Pitch Gage 60° Thread Angle
MI ITEM #05514218
MFR #01221019
Price$45.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28 Leaf, 1/4 to 2.5mm Pitch Range, Steel Screw Pitch Gage 60° Thread Angle
MI ITEM #05514218
MFR #01221019

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$45.42/each

Specifications

Dimensions

  • Metric Measurement Range
    0.25 to 2.5 mm
  • Pitch
    0.25 mm, 0.30 mm, 0.35 mm, 0.40 mm, 0.45 mm, 0.50 mm, 0.55 mm, 0.60 mm, 0.65 mm, 0.70 mm, 0.75 mm, 0.80 mm, 0.85 mm, 0.90 mm, 1.00 mm, 1.10 mm, 1.20 mm, 1.25 mm, 1.30 mm, 1.40 mm, 1.50 mm, 1.60 mm, 1.70 mm, 1.75 mm, 1.80 mm, 1.90 mm, 2.00 mm, 2.50 mm

Details

  • Material
    Steel
  • Number Of Blades
    28
  • Number of Leaves
    28
  • Pitch Range
    0.25-2.50 mm
  • Thread Angle
    60.00°
  • Thread Type
    Metric

Overview

Mfr description
14-030-1 .25 - 2.5MM 28 LEAF SPI SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought